Motion
IB652 3/4

HAMMOND VALVE
IB652 3/4

Commercial Bronze Threaded Gate Valve - 3/4 in, 1000 psi
MI ITEM #03090929
MFR #IB652 3/4
Price$298.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
IB652 3/4

Commercial Bronze Threaded Gate Valve - 3/4 in, 1000 psi
MI ITEM #03090929
MFR #IB652 3/4

Mfr description
IB652 3/4 / BRZ GATE VALVE, 3/4" 300#W
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.39/each

Specifications

Dimensions

  • Size
    3/4 in

Details

  • Bonnet Type
    Union Bonnet
  • Disc Type
    Solid Wedge
  • End Connections
    Threaded
  • Material
    Bronze
  • Pressure Rating
    1000 psi
  • Series
    IB652
  • Steam Rating
    300 psi
  • Stem Type
    Rising Stem
  • Type
    Gate Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)