Motion
0904000200

HAMMOND VALVE
0904000200

Commercial Bronze Check Valve - IB904 Series, Bronze Material, Bronze Disc, 2 NPT Port Size, 200 psi Maximum Operating Pressure
Mi Item #03090937
MFR #0904000200
Price$546.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
0904000200

Commercial Bronze Check Valve - IB904 Series, Bronze Material, Bronze Disc, 2 NPT Port Size, 200 psi Maximum Operating Pressure
Mi Item #03090937
MFR #0904000200

Mfr description
IB904 2 / 2" 125# WSP, 200# WOG,BRONZE
  • Hammond Valve offers the most complete line of bronze gate, globe & check valves are available in sizes 1/8" - 4" and in classes 125, 150, 200 & 300 LB SWP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.14/each

Specifications

Dimensions

  • Port Size
    2 NPT

Details

  • Body Material
    Bronze
  • Check Valve Type
    Threaded Ends, T-Pattern, Horizontal Swing Type Check Valve
  • Disc Type
    Bronze Disc
  • End Connections
    Threaded
  • Maximum Operating Pressure
    200 psi
  • Series
    IB904
  • Steam Rating
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)