Motion
0949000034

HAMMOND VALVE
0949000034

Commercial Bronze Check Valve - IB949 Series, Bronze Material, Bronze Disc, 3/4 NPT Port Size, 200 psi Maximum Operating Pressure
MI ITEM #03090956
MFR #0949000034
Price$299.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
0949000034

Commercial Bronze Check Valve - IB949 Series, Bronze Material, Bronze Disc, 3/4 NPT Port Size, 200 psi Maximum Operating Pressure
MI ITEM #03090956
MFR #0949000034

Mfr description
IB949-3/4" CLASS 300 BRONZE CHECK VALVE
  • Hammond Valve offers the most complete line of bronze gate, globe & check valves are available in sizes 1/8" - 4" and in classes 125, 150, 200 & 300 LB SWP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.14/each

Specifications

Dimensions

  • Port Size
    3/4 NPT

Details

  • Body Material
    Bronze
  • Check Valve Type
    Threaded Ends, Y-Pattern, Horizontal Swing Type Check Valve
  • Disc Type
    Bronze Disc
  • End Connections
    Threaded
  • Maximum Operating Pressure
    200 psi
  • Series
    IB949
  • Steam Rating
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)