Motion
IR1138HI 4

HAMMOND VALVE
IR1138HI 4

Commercial / Industrial Iron Flanged End Gate Valve - 4 in, 200 psi
MI ITEM #03090972
MFR #IR1138HI 4
Price$2,804.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
IR1138HI 4

Commercial / Industrial Iron Flanged End Gate Valve - 4 in, 200 psi
MI ITEM #03090972
MFR #IR1138HI 4

Mfr description
IR1138HI 4 / IRON GATE VALVE, 4" 125#W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,804.47/each

Specifications

Dimensions

  • Size
    4 in

Details

  • Bonnet Type
    Bolted Bonnet
  • Disc Type
    Solid Wedge
  • End Connections
    Flanged
  • Material
    Cast Iron
  • Pressure Rating
    200 psi
  • Series
    IR1138 - HI
  • Steam Rating
    125 psi
  • Stem Type
    Non - Rising Stem
  • Type
    Gate Valve
  • WOG Rating
    200 psi
  • WSP Rating
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)