Specifications
Dimensions
- Size2-1/2 in
Details
- Bonnet TypeOutside Screwed Yoke Bolted Bonnet
- Pressure Rating200 psi
- SeriesIR1140 - HI
- Steam Rating125 psi
- Stem TypeRising Stem
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)