Motion
IR1140HI 3

HAMMOND VALVE
IR1140HI 3

Commercial / Industrial Iron Flanged End Gate Valve - 3 in, 200 psi
MI ITEM #03090980
MFR #IR1140HI 3
Your Price$1,363.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
IR1140HI 3

Commercial / Industrial Iron Flanged End Gate Valve - 3 in, 200 psi
MI ITEM #03090980
MFR #IR1140HI 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,363.73/each(List $1,977.40)

Overview

Mfr description
IR1140HI 3 / IRON GATE VALVE, 3" 125#W

Specifications

  • Size
    3 in
  • Pressure Rating
    200 psi
  • Steam Rating
    125 psi
  • Stem Type
    Rising Stem
  • Bonnet Type
    Outside Screwed Yoke Bolted Bonnet
  • Series
    IR1140 - HI
  • WOG Rating
    200 psi
  • WSP Rating
    125 psi
  • Type
    Gate Valve
  • Material
    Cast Iron
  • End Connections
    Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text