Motion
IR1140HI 8

HAMMOND VALVE
IR1140HI 8

Commercial / Industrial Iron Flanged End Gate Valve - 8 in, 200 psi
MI ITEM #03090984
MFR #IR1140HI 8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
IR1140HI 8

Commercial / Industrial Iron Flanged End Gate Valve - 8 in, 200 psi
MI ITEM #03090984
MFR #IR1140HI 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR1140HI 8 / IRON GATE VALVE, 8" 125#W

Specifications

  • Bonnet Type
    Outside Screwed Yoke Bolted Bonnet
  • Pressure Rating
    200 psi
  • Series
    IR1140 - HI
  • Size
    8 in
  • Steam Rating
    125 psi
  • Stem Type
    Rising Stem

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text