Motion
SPC500

BRADY
SPC500

SPC® Oil Only Absorbent Pads - Light Weight, 15" x 19", Absorbency Capacity 20 gal (US)
MI ITEM #03091067
MFR #SPC500
List Price$93.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SPC500

SPC® Oil Only Absorbent Pads - Light Weight, 15" x 19", Absorbency Capacity 20 gal (US)
MI ITEM #03091067
MFR #SPC500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.02/each for your price

Overview

Mfr description
SPC500 15"X19" OIL PAD 100/BALE
  • Convenient and cost-effective, the original SPC® absorbent from Brady® is a popular oil only line for industrial or marine use.

Specifications

  • Country of Origin
    US
  • Type
    Pad
  • Application
    Oil Only
  • Absorbent Capacity Per Package
    20 gal (US)
  • Dimensions
    19 x 15 in
  • Length
    19 in
  • Width
    15 in
  • Color
    White
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Material
    Polypropylene
  • Absorbent Material Weight
    Light
  • Perforated
    Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107828
  • Manufacturer Upc Number
    662706832509
  • UPC_NO
    66270683250
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought