Motion
501
Band Hose Clamp - Brass Material, 1/2 in Max Diameter
Mi Item #03092312
MFR #501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Brass Material, 1/2 in Max Diameter
Mi Item #03092312
MFR #501

Mfr description
501 HOSE CLAMP 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Band Diameter
    1/2 in
  • Maximum Diameter
    1/2 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)