Motion
MR2207EBC1828

LINK-BELT
MR2207EBC1828

Cylindrical Roller Bearing - Straight, 35 mm ID, 0.9035 in Width
MI ITEM #03093949
MFR #MR2207EBC1828
Price$624.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR2207EBC1828

Cylindrical Roller Bearing - Straight, 35 mm ID, 0.9035 in Width
MI ITEM #03093949
MFR #MR2207EBC1828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$624.28/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Overall Width  
    0.9035 in
  • Weight
    0.93 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    793699027716
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    793699027716

Overview

Mfr description
MR2207EBC1828 BEARING MR2207EBC1828

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought