Motion
667 3/4
Plumbing Brass Threaded Gate Valve - 3/4 in, 200 psi
Mi Item #03095520
MFR #667 3/4
Price$57.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plumbing Brass Threaded Gate Valve - 3/4 in, 200 psi
Mi Item #03095520
MFR #667 3/4

Mfr description
667 3/4 BRASS GATE VALVE,200# WOG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.33/each

Specifications

Dimensions

  • Size
    3/4 in

Details

  • Bonnet Type
    Threaded Bonnet
  • End Connections
    Threaded
  • Material
    Brass
  • Pressure Rating
    200 psi
  • Series
    667
  • Stem Type
    Non - Rising Stem
  • Type
    Gate Valve
  • WOG Rating
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)