Motion
667 1 1/2

HAMMOND VALVE
667 1 1/2

Plumbing Brass Threaded Gate Valve - 1-1/2 in, 200 psi
Mi Item #03095528
MFR #667 1 1/2
Price$144.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
667 1 1/2

Plumbing Brass Threaded Gate Valve - 1-1/2 in, 200 psi
Mi Item #03095528
MFR #667 1 1/2

Mfr description
667 1-1/2 BRASS GATE VALVE,200# WOG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.29/each

Specifications

Dimensions

  • Size
    1-1/2 in

Details

  • Bonnet Type
    Threaded Bonnet
  • End Connections
    Threaded
  • Material
    Brass
  • Pressure Rating
    200 psi
  • Series
    667
  • Stem Type
    Non - Rising Stem
  • Type
    Gate Valve
  • WOG Rating
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)