Motion
6110-01 6

HAMMOND VALVE
6110-01 6

Butterfly Valve - 6100 Series, 6 in Valve Size, Cast Iron, 200 psi
MI ITEM #03095531
MFR #6110-01 6
Price$1,612.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMMOND VALVE
6110-01 6

Butterfly Valve - 6100 Series, 6 in Valve Size, Cast Iron, 200 psi
MI ITEM #03095531
MFR #6110-01 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,612.39/each

Specifications

Dimensions

  • Valve Size
    6 in

Details

  • Actuation
    Resilient-Seated Wafer Body
  • Disc Type
    Bronze Disc
  • Housing Material
    Cast Iron
  • Maximum Operating Pressure
    200 psi
  • Series
    6100

Overview

Mfr description
6110-01 6" 200 PSI CI BUTTERFLY VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought