Motion
NCF 2952 CV

SKF
NCF 2952 CV

Cylindrical roller bearings, single row, full complement - Straight, 260 mm ID, 360 mm OD, 60 mm Width, C0 Internal Clearance
MI ITEM #03096160
MFR #NCF 2952 CV
Your Price$9,950.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 2952 CV

Cylindrical roller bearings, single row, full complement - Straight, 260 mm ID, 360 mm OD, 60 mm Width, C0 Internal Clearance
MI ITEM #03096160
MFR #NCF 2952 CV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,950.90/each(List $12,438.63)

Overview

Mfr description
NCF 2952 CV

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Flanges
    (1) Outer Ring, (2) Inner Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    Not Rated
  • Lubrication Type
    Non-Lubricated
  • Seal Type
    Open
  • Max Rpm
    950 rpm
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Cage Type
    None
  • Finish Coating
    None
  • Closure Type
    Open
  • Fillet Radius
    2 mm
  • Series
    29
  • Weight
    40.88 lbs
  • Manufacturer Upc Number
    7316572412916
  • UPC_NO
    7316572412916
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text