Motion
NJ 322 ECML/C3

SKF
NJ 322 ECML/C3

Crossed Roller Bearing - Straight, 110 mm ID, 240 mm OD, 50 mm Width
MI ITEM #03096287
MFR #NJ 322 ECML/C3
Price$4,147.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 322 ECML/C3

Crossed Roller Bearing - Straight, 110 mm ID, 240 mm OD, 50 mm Width
MI ITEM #03096287
MFR #NJ 322 ECML/C3

Mfr description
NJ 322 ECML/C3
  • High radial load carrying capacity Low friction Long service life Locate the shaft axially in one direction Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,147.09/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)