Motion
1670900

AMES CO.
1670900

Jackson Scoop - Aluminum, 13-3/4 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
Mi Item #03096495
MFR #1670900
Price$55.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1670900

Jackson Scoop - Aluminum, 13-3/4 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
Mi Item #03096495
MFR #1670900

Mfr description
1670900 DH ALUMINUM GRAIN SCOOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.58/each

Specifications

Dimensions

  • Blade Height
    3 in
  • Blade Width
    13-3/4 in
  • Handle Length
    27 in

Details

  • Blade Material
    Aluminum
  • Blade Type
    Ribbed, Square
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Non-Sparking
  • Type
    Scoop
  • UPC_NO
    049206167094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)