Motion
1810500

AMES CO.
1810500

True Temper® Bulk Material Fork - Wood Handle Material, Straight Handle, 48 in Handle Length, 11 in Head Width, 3 Tines
Mi Item #03096506
MFR #1810500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1810500

True Temper® Bulk Material Fork - Wood Handle Material, Straight Handle, 48 in Handle Length, 11 in Head Width, 3 Tines
Mi Item #03096506
MFR #1810500

Mfr description
1810500 3 TINE HAY FORK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    48 in
  • Head Height
    6 in
  • Head Width
    11 in
  • Tine Spacing
    3-3/4 in

Details

  • Handle Material
    Wood
  • Handle Style
    Straight
  • Head Material
    Steel
  • Number Of Tines
    3
  • Type
    Bulk Material Fork
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)