Motion
1554300

AMES CO.
1554300

True Temper® Shovel or Spade - Steel, 8 in Blade Width, Straight Handle, 46 in Handle Length
Mi Item #03096535
MFR #1554300
Price$19.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1554300

True Temper® Shovel or Spade - Steel, 8 in Blade Width, Straight Handle, 46 in Handle Length
Mi Item #03096535
MFR #1554300

Mfr description
1554300 LHRP #2 SHOVEL UTILITY
  • Hardwood handle for strength and durability
  • Open-back tempered steel blade for durability
  • Rolled-shoulder design strengthens blade and provides a step for foot placement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.98/each

Specifications

Dimensions

  • Blade Height
    4 in
  • Blade Width
    8 in
  • Handle Length
    46 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Material
    Hard Wood
  • Handle Style
    Straight
  • Type
    Shovel
  • UPC_NO
    049206155435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)