Motion
1554500

AMES CO.
1554500

True Temper® Shovel or Spade - 9 in Blade Width, 46 in Handle Length
Mi Item #03096538
MFR #1554500
Price$20.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1554500

True Temper® Shovel or Spade - 9 in Blade Width, 46 in Handle Length
Mi Item #03096538
MFR #1554500

Mfr description
1554500 LHSP #2 SHOVEL UTILITY
  • Open-back tempered steel blade for durability
  • Rolled-shoulder design strengthens blade and provides a step for foot placement
  • Hardwood handle for strength and durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.09/each

Specifications

Dimensions

  • Blade Height
    10-1/2 in
  • Blade Width
    9 in
  • Handle Length
    46 in

Details

  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Type
    Shovel
  • UPC_NO
    049206155459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)