Motion
J6
True Temper® Medium Duty Wheelbarrow - Steel Material, Black Color, 6 ft³ Capacity
MI ITEM #03096552
MFR #J6
Price$261.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
True Temper® Medium Duty Wheelbarrow - Steel Material, Black Color, 6 ft³ Capacity
MI ITEM #03096552
MFR #J6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$261.12/each

Specifications

Dimensions

  • Height
    27.0 in
  • Length
    58.75 in
  • Width
    25.5 in

Details

  • Additional Details
    With 6 cubic feet of hauling capacity, this wheelbarrow is ideal for homeowners, landscapers and light construction work. This 6 cubic foot seamless steel tray is plenty tough and will provide years of service. Around the house or on the job, this is the right wheelbarrow for the job.
  • Capacity
    6 ft³
  • Color
    Black
  • Manufacturer Product Page
  • Material
    Steel

Overview

Mfr description
J6 6 CU FT STEEL WHEELBARROW
  • Heavy-duty steel tray braces provide added strength and support when pouring heavy loads
  • Heavy-gauge seamless steel tray with front braces, "H" brace, steel cross strips and leg shoes
  • 16" wheel assembly with pneumatic, tubed two-ply tire with oilube bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought