Motion
SB330-4A1/112U-330A

HYDAC CORP
SB330-4A1/112U-330A

03047166 Bladder Accumulator - 1.000 gal Accumulator Capacity, Bottom Repairable, 5000 psi Max, Threaded Connection, 1-1/4 BSPP Fluid Port , SB 330 Series
MI ITEM #03097807
MFR #SB330-4A1/112U-330A
Price$1,913.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SB330-4A1/112U-330A

03047166 Bladder Accumulator - 1.000 gal Accumulator Capacity, Bottom Repairable, 5000 psi Max, Threaded Connection, 1-1/4 BSPP Fluid Port , SB 330 Series
MI ITEM #03097807
MFR #SB330-4A1/112U-330A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,913.92/each

Specifications

Dimensions

  • Accumulator Weight
    30 lbs
  • Fluid Port
    1-1/4 BSPP
  • Overall Height
    16.300 in
  • Shell Diameter
    6.600 in

Details

  • Accumulator Capacity
    1.000 gal (US)
  • Bladder Material
    Buna N
  • Country Certification
    PED/CE
  • Design
    Bottom Repairable
  • Fluid Port Material
    Carbon Steel
  • Gas Port
    Valve Version 4 (8V1 - ISO 4570)
  • Line Connection
    Threaded Connection
  • Manufacturer Catalog
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    160 gpm
  • Maximum Operating Pressure
    5000 psi
  • Medium
    Mineral Oil
  • Min Operating Temperature
    5 °F
  • Mounting Position
    Any Angle
  • Port Gender
    Female
  • Repairable
    Repairable
  • Seal Material
    Nitrile
  • Series
    SB 330
  • Shell Material
    Carbon Steel
  • Standards Met
    PED 97/23/EC
  • Thread Standard
    BSPP

Overview

Mfr description
SB330-4A1/112U-330A
  • HYDAC bladder accumulators can be installed vertically, at any angle, or horizontally depending on the application
  • HYDAC bladder accumulators consist of a welded or forged pressure vessel (shell), a bladder and ports for gas and a fluid inlet
  • The gas and fluid sides are separated by the bladder
  • Best general purpose
  • Wide range of standard sizes
  • Good for shock applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought