Motion
01689
Polar/Solar® 100 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 12/3, SJEOW, 15 A, Power Indicating Light
MI ITEM #03098059
MFR #01689
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polar/Solar® 100 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 12/3, SJEOW, 15 A, Power Indicating Light
MI ITEM #03098059
MFR #01689

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01689 12/3 100' SJEOW YEL EXT COR W/ LI
  • Lightweight and stays flexible to -67°F
  • Rugged T*Prene insulation provides superior resistance to abrasion, ozone, oil, grease and chemicals
  • Extra-Hard Usage cord has a thicker T*Prene insulation that provides even greater durability for prolonged use in the toughest of applications
  • Reinforced blades help prevent accidental bending or breaking
  • Heavy-duty strain relief protects electrical connections resulting in longer cord life
  • Outer jacket is flame-retardant and water-resistant
  • Power indicator light in the female receptacle to show that the power is on
  • Applications: Industrial and construction job site power where you require tough, durable extension cords
  • Industry approvals: UL Listed and CSA Certified outdoor use cord set, meets OSHA requirements for outdoor use

Specifications

  • Cord Length
    100 ft
  • Number Of Outlets
    1
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Wire Gauge Conductors
    12/3
  • Current
    15 A
  • Cord Type
    SJEOW
  • Color
    Yellow
  • Voltage
    125 V ac
  • Includes
    Power Indicating Light

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought