Motion
02407
25 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 14/3, SJTW, 15 A
Mi Item #03098061
MFR #02407
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 14/3, SJTW, 15 A
Mi Item #03098061
MFR #02407

Mfr description
02407 14/3 25' SJTW ORG EXT CORD
  • Vinyl jacket resists moisture, abrasion and prolonged exposure to sunlight
  • Reinforced blades help prevent accidental bending or breaking
  • Molded plugs and heavy-duty strain relief protects electrical connections resulting in longer cord life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    25 ft

Details

  • Color
    Red
  • Cord Type
    SJTW
  • Current
    15 A
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number Of Outlets
    1
  • Voltage
    125 V ac
  • Wire Gauge Conductors
    14/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)