Motion
04188
Tri-Source® 50 ft Extension Cord - 3 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 12/3, SJTW, 15 A, Power Indicating Light
Mi Item #03098071
MFR #04188
Price$152.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tri-Source® 50 ft Extension Cord - 3 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 12/3, SJTW, 15 A, Power Indicating Light
Mi Item #03098071
MFR #04188

Mfr description
4188SW8802 12/3 50' SJTW YEL
  • Provides additional outlets for power distribution
  • Vinyl jacket resists moisture, abrasion, and prolonged exposure to sunlight
  • Reinforced blades help prevent accidental bending or breaking
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.05/each

Specifications

Dimensions

  • Cord Length
    50 ft

Details

  • Color
    Yellow
  • Cord Type
    SJTW
  • Current
    15 A
  • Includes
    Power Indicating Light
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number Of Outlets
    3
  • Voltage
    125 V ac
  • Wire Gauge Conductors
    12/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)