Motion
05985
NEMA 5-15 Straight Blade Replacement Plug or Connector, Gender: Female, Current: 15A, Voltage: 125V
Mi Item #03098075
MFR #05985
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEMA 5-15 Straight Blade Replacement Plug or Connector, Gender: Female, Current: 15A, Voltage: 125V
Mi Item #03098075
MFR #05985

Mfr description
05985 15A/125V NEMA YEL FEM PLUG
  • Provide rugged, safe replacement ends to extend the use full life of your cord and tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connector Size
    NEMA 5-15

Details

  • Color
    Yellow
  • Connection Orientation
    Straight
  • Current
    15 A
  • Gender
    Female
  • Insulation Material
    Vinyl
  • Voltage
    125 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)