Motion
CTW-10-01-0810

MAURITZON INC
CTW-10-01-0810

Tarp - Canvas, 8 ft Long, 10 ft Wide
MI ITEM #03098207
MFR #CTW-10-01-0810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAURITZON INC
CTW-10-01-0810

Tarp - Canvas, 8 ft Long, 10 ft Wide
MI ITEM #03098207
MFR #CTW-10-01-0810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 ft
  • Width
    10 ft

Details

  • Material
    Canvas

Overview

Mfr description
CTW-10-01-0810 8X10 10OZ CANVAS TARP
  • Protect or conceal your equipment or supplies while eliminating condensation
  • Canvas tarpaulins are water-resistant, yet, breathable and strong
  • All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought