Motion
10015
Stencil Kit - 15 Pieces, 5 in Character Size
MI ITEM #03103329
MFR #10015
Price$105.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 15 Pieces, 5 in Character Size
MI ITEM #03103329
MFR #10015

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$105.78/each

Specifications

Dimensions

  • Character Height
    5 in

Details

  • Characters
    Numbers
  • Legend
    0-9, Beginner, Dash, Period, Plain Ender
  • Material
    Brass
  • Number Of Pieces
    15
  • UPC_NO
    081834100159

Overview

Mfr description
10015 5"BRS ADJ STEN FIGURE SET 15PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought