Motion
10026
Stencil Kit - 33 Pieces, 1/2 in Character Size
MI ITEM #03103331
MFR #10026
Price$68.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 33 Pieces, 1/2 in Character Size
MI ITEM #03103331
MFR #10026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.18/each

Specifications

Dimensions

  • Character Height
    1/2 in
  • Overall Height
    1 in
  • Overall Width
    3/4 in
  • Thickness
    0.012 in

Details

  • Characters
    A Thru Z, Punctuation
  • Color
    Gold
  • Legend
    &, A-Z, Apostrophe, Beginner, Comma, Dash, Period Ender, Period
  • Material
    Brass
  • Number Of Pieces
    33
  • UPC_NO
    081834100265

Overview

Mfr description
100261/2"BRS ADJ STEN LETTER SET 33PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought