Motion
10035
Stencil Kit - 33 Pieces, 5 in Character Size
MI ITEM #03103339
MFR #10035
Price$271.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 33 Pieces, 5 in Character Size
MI ITEM #03103339
MFR #10035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$271.44/each

Specifications

Dimensions

  • Character Height
    5 in

Details

  • Characters
    Letters
  • Legend
    &, A-Z, Apostrophe, Beginner, Comma, Dash, Period Ender, Period
  • Material
    Brass
  • Number Of Pieces
    33
  • UPC_NO
    081834100357

Overview

Mfr description
10035 5"BRS ADJ STEN LETTER SET 33PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought