Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Porteous Fastener
00268-2800-020

Nylon Insert - Nylon Insert, Thread Size: 1/2-13 in
MI ITEM #03105992
MFR #00268-2800-020

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1/2 NFP8NYLKNUT NC PL GR8 NYLON LKNUT

Specifications

  • Lock Nut Type
    Nylon Insert
  • Thread Size
    1/2-13 in
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Grade
    Grade 8
  • Package Quantity
    500
  • Specifications
    IFI 100/107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text