Motion
"ERROR:#REF!"

Porteous Fastener
"ERROR:#REF!"

Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 1/2 in Diameter
Mi Item #03106073
MFR #"ERROR:#REF!"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Porteous Fastener
"ERROR:#REF!"

Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 1/2 in Diameter
Mi Item #03106073
MFR #"ERROR:#REF!"

Mfr description
1/2 X6-1/2 NC PL GR 8 HEX HD CAP SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    1/2 in
  • Length
    6-1/2 in

Details

  • Grade
    Grade 8
  • Head Style
    Hex
  • Material
    Medium Carbon Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)