Motion
344012
Flatwasher - Size: 1-1/8 in
Mi Item #03106245
MFR #344012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flatwasher - Size: 1-1/8 in
Mi Item #03106245
MFR #344012

Mfr description
1-1/8 PLT FLAT WASHER 4.5#
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1-1/8 in
  • Weight
    50.20 lbs, 50.2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)