Motion
353500
Flatwasher - 1 in, Steel, Zinc Coating
Mi Item #03106302
MFR #353500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flatwasher - 1 in, Steel, Zinc Coating
Mi Item #03106302
MFR #353500

Mfr description
1 PLT HARDENED FLATWASHER 5.3#
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1 in

Details

  • Finish Coating
    Zinc
  • Grade
    Grade 8
  • Material
    Steel
  • Specifications
    ASME B18.21.1-1999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)