1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Porteous Fastener
"ERROR:#REF!"
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 1 in Diameter
Mi Item #
03106324
MFR #
"ERROR:#REF!"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Cap Screws and Hex Bolts
Porteous Fastener "ERROR:#REF!"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Porteous Fastener
"ERROR:#REF!"
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 1 in Diameter
Mi Item #
03106324
MFR #
"ERROR:#REF!"
Mfr description
1X2 NC PL GR 8 HEX HD CAP SCREW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
1 in
Length
2 in
Details
Grade
Grade 8
Head Style
Hex
Material
Medium Carbon Alloy Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items