Motion
455668
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 1 in Diameter
MI ITEM #03106335
MFR #455668
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 1 in Diameter
MI ITEM #03106335
MFR #455668

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    1 in
  • Length
    3 in
  • Thread Size
    1-8 in

Details

  • Grade
    Grade 8
  • Head Style
    Hex
  • Material
    Medium Carbon Alloy Steel

Overview

Mfr description
1X3 NC PL GR 8 HEX HD CAPSCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought