Motion
454676
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 1 in Diameter
Mi Item #03106340
MFR #454676
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 1 in Diameter
Mi Item #03106340
MFR #454676

Mfr description
1X4 -1/2 NC PL GR 8 HEX HD CAP SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    1 in
  • Length
    4-1/2 in
  • Thread Size
    1-8 in

Details

  • Grade
    Grade 8
  • Head Style
    Hex
  • Material
    Medium Carbon Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)