Motion
454504
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 3/4 in Diameter
MI ITEM #03106396
MFR #454504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Head Cap Screw - Hex Head Style, Medium Carbon Alloy Steel Material, Grade 8, 3/4 in Diameter
MI ITEM #03106396
MFR #454504

Mfr description
3/4 X1-1/2 NC PL GR 8 HEX HD CAP SCREW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    3/4 in
  • Length
    1-1/2 in
  • Thread Size
    3/4-10 in

Details

  • Grade
    Grade 8
  • Head Style
    Hex
  • Material
    Medium Carbon Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)