Motion
3/8 PLT
Lockwasher - Size: 3/8 in
Mi Item #03106492
MFR #3/8 PLT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockwasher - Size: 3/8 in
Mi Item #03106492
MFR #3/8 PLT

Mfr description
3/8 PLT HARDENED LOCKWASHER
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3/8 in

Details

  • Grade
    Grade 8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)