Motion
5/16 PLT
Flatwasher - Size: 5/16 in
Mi Item #03106570
MFR #5/16 PLT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flatwasher - Size: 5/16 in
Mi Item #03106570
MFR #5/16 PLT

Mfr description
5/16 PLT HARDENED FLATWASHER 90#
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    5/16 in
  • Weight
    38.30 lbs, 38.3

Details

  • Grade
    Grade 8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)