Motion
340350
Lockwasher - Size: 5/8 in
Mi Item #03106659
MFR #340350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockwasher - Size: 5/8 in
Mi Item #03106659
MFR #340350

Mfr description
5/8 PLT HARDENED LOCKWASHER
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    5/8 in

Details

  • Grade
    Grade 8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)