Motion
7/16 PLT
Flatwasher - Size: 7/16 in
Mi Item #03106766
MFR #7/16 PLT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flatwasher - Size: 7/16 in
Mi Item #03106766
MFR #7/16 PLT

Mfr description
7/16 PLT FLAT WASHER 41#
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    7/16 in
  • Weight
    50.30 lbs, 50.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)