Motion
66243411396

NORTON ABRASIVES
66243411396

Gemini Cut-off Wheel - Type 1 | Type 41, 2 in Wheel Dia., 0.060 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 30560 rpm
Mi Item #03107168
MFR #66243411396
Price$3.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243411396

Gemini Cut-off Wheel - Type 1 | Type 41, 2 in Wheel Dia., 0.060 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 30560 rpm
Mi Item #03107168
MFR #66243411396

Mfr description
66243411396 2 X 1/16 X 3/8 11396 GEMINI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.97/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Center Hole Diameter  
    3/8 in
  • Overall Thickness
    0.0625 in
  • Weight
    0.50 lbs
  • Wheel Diameter  
    2 in
  • Wheel Thickness  
    0.060 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Power drill
  • Grade
    Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    30560 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66243411396
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)