Motion
66243510675

NORTON ABRASIVES
66243510675

Norzon Plus Cut-off Wheel - Type 1 | Type 41, 4 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, Medium Grade, 19100 rpm
MI ITEM #03107180
MFR #66243510675
Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243510675

Norzon Plus Cut-off Wheel - Type 1 | Type 41, 4 in Wheel Dia., 0.035 in Wheel Thickness, 3/8 in Center Hole Diameter, 60 Grit, Medium Grade, 19100 rpm
MI ITEM #03107180
MFR #66243510675

Mfr description
66243510675 4 X .035 X 3/8 NORZ WHL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.67/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Center Hole Diameter  
    3/8 in
  • Overall Thickness
    0.0350 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    0.035 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Cut-off tool
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Max Rpm
    19100 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66243510675
  • Wheel Type
    Type 41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)