Motion
66243510677

NORTON ABRASIVES
66243510677

Norzon Plus Cut-off Wheel - 4.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.3750 in Center Hole Diameter, 19100 rpm
MI ITEM #03107181
MFR #66243510677
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243510677

Norzon Plus Cut-off Wheel - 4.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.3750 in Center Hole Diameter, 19100 rpm
MI ITEM #03107181
MFR #66243510677

Mfr description
66243510677 4 X 1/16 X 3/8 NORZ WHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.03/each

Specifications

Dimensions

  • Arbor Hole Size
    0.3750 in
  • Arbor Size
    0.3750 in
  • Blade Diameter
    4.0000 in
  • Blade Thickness
    0.0625 in
  • Center Hole Diameter  
    0.3750 in
  • Height
    0.0625 in
  • Hole Size
    0.3750 in
  • Length
    4.0000 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    4.0000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Max Rpm
    19100 rpm
  • Package Quantity
    25
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66243510677

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)