Motion
66243510841

NORTON ABRASIVES
66243510841

Norzon Plus Cut-Off Wheel - 4 in Wheel Dia., 0.125 in Wheel Thickness, 3/8 in Center Hole Diameter, 19100 rpm
MI ITEM #03107182
MFR #66243510841
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243510841

Norzon Plus Cut-Off Wheel - 4 in Wheel Dia., 0.125 in Wheel Thickness, 3/8 in Center Hole Diameter, 19100 rpm
MI ITEM #03107182
MFR #66243510841

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66243510841 4 X 1/8 X 3/8 MDLN WHL

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Reinforcement Type
    Reinforced
  • Max Rpm
    19100 rpm
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought