Motion
66253207554

NORTON ABRASIVES
66253207554

Gemini Cut-off Wheel - Type 1 | Type 41, 12 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, Coarse Grade, 5095 rpm
Mi Item #03107279
MFR #66253207554
Price$13.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253207554

Gemini Cut-off Wheel - Type 1 | Type 41, 12 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, Coarse Grade, 5095 rpm
Mi Item #03107279
MFR #66253207554

Mfr description
66253207554 07554 GEMINI 61777
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.09/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Center Hole Diameter  
    1 in
  • Overall Thickness
    0.1094 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    0.109 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    5095 rpm
  • Package Quantity
    10
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66253207554
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)