Motion
66253410184

NORTON ABRASIVES
66253410184

Gemini Cut-off Wheel - Type 1 | Type 41, 16 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 3820 rpm
MI ITEM #03107286
MFR #66253410184
Your Price$40.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253410184

Gemini Cut-off Wheel - Type 1 | Type 41, 16 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 3820 rpm
MI ITEM #03107286
MFR #66253410184

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$40.00/each(List $55.30)

Overview

Mfr description
66253410184 16 X 5/32 X 1 10184 GEMINI

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    3820 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • UPC_NO
    66253410184
  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Overall Thickness
    0.1563 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought