Motion
69078609032

NORTON ABRASIVES
69078609032

Gemini Cut-off Wheel - Type 1 | Type 41, 20 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 2710 rpm
Mi Item #03107407
MFR #69078609032
Price$82.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078609032

Gemini Cut-off Wheel - Type 1 | Type 41, 20 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 2710 rpm
Mi Item #03107407
MFR #69078609032

Mfr description
69078609032 20 X 5/32 X 1 GEMINI CUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.98/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Center Hole Diameter  
    1 in
  • Overall Thickness
    0.1563 in
  • Wheel Diameter  
    20 in
  • Wheel Thickness  
    0.156 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    2710 rpm
  • Package Quantity
    5
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    69078609032
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)