Motion
69078609034

NORTON ABRASIVES
69078609034

Gemini Cut-off Wheel - Type 1 | Type 41, 20 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 2710 rpm
MI ITEM #03107408
MFR #69078609034
Your Price$92.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078609034

Gemini Cut-off Wheel - Type 1 | Type 41, 20 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Coarse Grade, 2710 rpm
MI ITEM #03107408
MFR #69078609034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$92.13/each(List $101.89)

Overview

Mfr description
69078609034 20 X 3/16 X 1 09034 GEMINI

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    2710 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • UPC_NO
    69078609034
  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Overall Thickness
    0.1875 in
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought