Motion
65222
Pump Sprayer - 2 gal Capacity
Mi Item #03112367
MFR #65222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Sprayer - 2 gal Capacity
Mi Item #03112367
MFR #65222

Mfr description
65122 2 GAL.POLY BUGWISER SPRAYER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wand Length
    18 in

Details

  • Nozzle Material
    Brass
  • Tank Capacity
    2 gal (US)
  • Wand Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)